Shop All PFA Fluoropolymer Tubing
Professional Plastics
Natural PVDF Tubing, 0.125 ID X .250 OD X 25 FT [Each]
Mfr # TPVDFNA.125X.250X25FT
Zoro # G800930924
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 1
- Length 12
- Material Kynar
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFNA.125X.250X25FT
- Zoro # G800930924
- Country of Origin Multiple
- Category PFA Fluoropolymer Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Color | Natural |
Weight | 1 |
Material | Kynar |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
USP CLASS VI Compliant | Yes |
FDA Compliant | Yes |
Description
Kynar / PVDF Tubing (Polyvinylidene Fluoride) - PVDF tubing is ideal for fluid applications which require a high degree of purity such as the transfer of ultra-pure deionized water. Thinner walled PVDF tubing is translucent making it easier to confirm fluid movement. Thin wall PVDF tubing is also more flexible than FEP and PFA tubing but does not have as broad a working temperature range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- VINTAGE CC43102KL 1/2" IPS X 3/8" OD Angle Stop Lever Handle (CC43102KL)
- MOEN Handle Hub Kit (114337)
- ZURN Rubber Repair Kit, 8 in. to 10 in. (RK8-375R)
- PROFESSIONAL PLASTICS Natural PFA Tube, 0.187 ID X .312 OD X 100 FT [Roll] (TPFANA.187X.312X100FT)
- PROFESSIONAL PLASTICS Natural PVDF Tubing, 0.375 ID X .500 OD X 25 FT [Each] (TPVDFNA.375X.500X25FT)
- PARKER Tubing, Clear, Shore D 55, 3/8" I.D. (105-0500062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 5/32" I.D. (105-0250047-NT-100)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-25)
- Professional Plastics Tubing