Shop All PFA Fluoropolymer Tubing
Professional Plastics
Natural PVDF Tubing, 0.125 ID X .187 OD X 25 FT [Each]
Mfr # TPVDFNA.125X.187X25FT
Zoro # G600930933
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kynar
- Height 4
- Color Natural
- Weight 1
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFNA.125X.187X25FT
- Zoro # G600930933
- Country of Origin Multiple
- Category PFA Fluoropolymer Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Material | Kynar |
Color | Natural |
Weight | 1 |
USP CLASS VI Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
FDA Compliant | Yes |
Description
Kynar / PVDF Tubing (Polyvinylidene Fluoride) - PVDF tubing is ideal for fluid applications which require a high degree of purity such as the transfer of ultra-pure deionized water. Thinner walled PVDF tubing is translucent making it easier to confirm fluid movement. Thin wall PVDF tubing is also more flexible than FEP and PFA tubing but does not have as broad a working temperature range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959-SS)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CM360)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381002630)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-E)
- PROFESSIONAL PLASTICS Natural PFA Tube, 0.187 ID X .312 OD X 100 FT [Roll] (TPFANA.187X.312X100FT)
- PROFESSIONAL PLASTICS Natural PVDF Tubing, 0.375 ID X .500 OD X 25 FT [Each] (TPVDFNA.375X.500X25FT)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-25)
- PARKER Tubing, Clear, Shore D 55, 2mm I.D., PFA (204-0400100-NT-50)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/16" I.D. (105-0125031-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/4" I.D. (105-0375062-NT-100)
- Professional Plastics PFA Fluoropolymer Tubing