Shop All Plastic Sheets
Professional Plastics
Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48
Mfr # SPVDFNA.375EXT-24X48
Zoro # G800913842
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVDF
- Color Natural
- Height 0.375
- Weight 29
- Flexural Strength (psi @ 73 Deg: F) 7800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVDFNA.375EXT-24X48
- Zoro # G800913842
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 48 |
Height | 0.375 |
Details
Material | PVDF |
Color | Natural |
Weight | 29 |
Flexural Strength (psi @ 73 Deg: F) | 7800 |
Tensile Elongation at Break (% @ 73 Deg: F) | 50 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.77 |
Max. Recommended Use Temp (Deg:F) | 310 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Dielectric Strength (volts/mil) | 22000 |
Heat Deflection Temp. (264 psi) Deg:F | 190 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.2 |
Tensile Strength (psi @ 73 Deg;) | 5800 |
Description
PVDF (aka Kynar®, Solef®, Symalit®) is one of the most stable and pure of all commercial plastics. This highly chemically resistant fluoropolymer is used in piping, tubing, vessel fabrication, molded valves and fittings, tower packing, nozzles and other items for corrosive fluid handling. Its inherent chemical resistance and high purity make PVDF ideal for application in contact with high purity water, acids, chlorine, halogenated solvents and petrochemical mixtures. The natural flame retardancy and flexibility of PVDF leads to many uses in the jacketing of fiber optic cables, fiber optic raceways and copper cable used in plenum areas of buildings. PVDF is FDA compliant, absolutely non-toxic and can be used in repeated contact with food products. Its surface, like glass, is unfavorable to the proliferation of microorganisms. Solef® is a registered trademark of Solvay S.A. Kynar® is a registered trademark of Arkema Group Symalit® is a registered trademark of Quadrant EPP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20250S100-C8)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-25)
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.375 X 48.000 X 96.000 [Each] (SPROWH.375X48.000X96.000)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 24.000 X 36.000 [Each] (SNOMEX410.010X24.000X36.000)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each] (STFE.010X48.000X48.000V)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 72 (SPETGCL.030-48X72)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.375 X 24.000 X 48.000 [Each] (SPETNA.375X24.000X48.000Q)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PE-312)
- Professional Plastics Plastic Sheets