Shop All PVC Tubing
Professional Plastics
Natural PVDF Schedule 80 Tube, 1.000 Nominal, 20 FT
Mfr # TPVDFNA1.000SCH80-20
Zoro # G400931093
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material PVDF Pipe
- Weight 6
- Length 72
- Width 5.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFNA1.000SCH80-20
- Zoro # G400931093
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 72 |
Width | 5.26 |
Height | 1.315 |
Details
Color | Natural |
Material | PVDF Pipe |
Weight | 6 |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
Chemfluor® PVDF Pipe Chemfluor® PVDF is manufactured from Kynar®* 740, an engineering thermoplastic that offers the stable characteristics of a fluoropolymer, as well as mechanical strength, abrasion resistance and high purity. Chemfluor® PVDF also offers excellent chemical resistance, UV radiation resistance and low permeability. These shapes are stocked in rigid material, but are available in other resins on a custom basis. Chemfluor® PVDF can be used in the semiconductor, pulp and paper, and pharmaceutical industries, as well as for nuclear waste, and chemical and food processing. Chemfluor® PVDF meets ASTM standard D3222. Kynar® is a registered trade name of Arkema
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1800HA)
- MOEN Handle Kit, 100150V (100150V)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1059-44)
- KOHLER Washer, Friction (42407)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.750 ID X 1.062 OD X 50 FT [Each] (TNORPA60F.750X1.062X50FTTAN)
- PROFESSIONAL PLASTICS Tygon B-44-4X Tube - AAA00036, 0.500 ID X .625 OD X 50 FT [Each] (TTYB444X.500X.625X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02017, 0.250 ID X .375 OD X 100 FT [Each] (TTYE3603.250X.375X100FT)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00007, 0.125 ID X.250 OD X 50 FT [Each] (TTYF4040.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1220X50)
- Professional Plastics PVC Tubing