Shop All PVC Tubing
Professional Plastics
Natural PVDF Schedule 80 Tube, 1.000 Nominal, 10 FT
Mfr # TPVDFNA1.000SCH80-10
Zoro # G600931091
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.26
- Weight 6
- Height 1.315
- Material PVDF Pipe
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFNA1.000SCH80-10
- Zoro # G600931091
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 5.26 |
Height | 1.315 |
Length | 72 |
Details
Weight | 6 |
Material | PVDF Pipe |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
Chemfluor® PVDF Pipe Chemfluor® PVDF is manufactured from Kynar®* 740, an engineering thermoplastic that offers the stable characteristics of a fluoropolymer, as well as mechanical strength, abrasion resistance and high purity. Chemfluor® PVDF also offers excellent chemical resistance, UV radiation resistance and low permeability. These shapes are stocked in rigid material, but are available in other resins on a custom basis. Chemfluor® PVDF can be used in the semiconductor, pulp and paper, and pharmaceutical industries, as well as for nuclear waste, and chemical and food processing. Chemfluor® PVDF meets ASTM standard D3222. Kynar® is a registered trade name of Arkema
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Do-22 O Ring Flush Valve (DO22)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type ACR (D 12100P)
- NEOPERL Faucet Outlet Adapter, 3/4 in GH Thread Size, Unfinished, Brass (5503405)
- DELTA Essa Metal Soap Dispenser (RP100736AR)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00062, 1.000 ID X 1.250 OD X 50 FT [E (TNORPA60G1.000X1.250X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-3 Tube - AAB02002, 0.062 ID X .125 OD X 100 FT [Each] (TTYB443.062X.125X100FT)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube Unipacs, 0.750 X 1.000 X 10 FT, 10 EA [ (TTYB444XIB.750X1.000X10FT-10UN)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42007, 0.125 ID X .250 OD X 25 FT [Each] (TTYELFL.125X.250X25FT)
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH02038, 0.500 ID X .750 OD X 100 FT [Each] (TVINCL.500X.750X100FT)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-3290)
- Professional Plastics Tubing