Shop All PVC Tubing
Professional Plastics
Natural PVDF Schedule 80 Pipe, 0.500 Nominal X 20 FT [Each]
Mfr # TPVDFNA.500X20FTSCH80
Zoro # G100935834
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.36
- Color Natural
- Material PVDF Pipe
- Height 0.84
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVDFNA.500X20FTSCH80
- Zoro # G100935834
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 3.36 |
Height | 0.84 |
Length | 72 |
Details
Color | Natural |
Material | PVDF Pipe |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
Chemfluor® PVDF Pipe Chemfluor® PVDF is manufactured from Kynar®* 740, an engineering thermoplastic that offers the stable characteristics of a fluoropolymer, as well as mechanical strength, abrasion resistance and high purity. Chemfluor® PVDF also offers excellent chemical resistance, UV radiation resistance and low permeability. These shapes are stocked in rigid material, but are available in other resins on a custom basis. Chemfluor® PVDF can be used in the semiconductor, pulp and paper, and pharmaceutical industries, as well as for nuclear waste, and chemical and food processing. Chemfluor® PVDF meets ASTM standard D3222. Kynar® is a registered trade name of Arkema
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 50 psi (3/4 LF25AUB-GG-Z3)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- WATTS 3/4" FNPT x MNPT Brass Dual Check Valve (912-HP 3/4)
- CPC QUICK DISCONNECT (HFCD22835)
- PROFESSIONAL PLASTICS Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each] (TTYF4040A.625X.875X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each] (TTYF4040.312X.437X50FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYB443.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF00055, 0.750 ID X 1.125 OD X 50 FT [Each] (TTYE3603.750X1.125X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube, 0.062 ID X .125 OD X 25 FT [Each] (TTYSE200.062X.125X25FT)
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible (AAA00074)
- Professional Plastics PVC Tubing