Shop All Plastic Rods
Professional Plastics
Natural PVDF 12 L, 0.625 W
Mfr # RPVDFNA.625
Zoro # G800908916
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVDF
- Length 12
- Color Natural
- Width 0.625
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPVDFNA.625
- Zoro # G800908916
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.625 |
Height | 0.625 |
Details
Material | PVDF |
Color | Natural |
Weight | 1 |
UL94 Flammability Rating Method: UL 94 | V-0 |
FDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 5800 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.2 |
Specific Gravity (73 Deg: g/cm3) | 1.77 |
Flexural Strength (psi @ 73 Deg: F) | 7800 |
Dielectric Strength (volts/mil) | 22000 |
Max. Recommended Use Temp (Deg:F) | 310 |
Tensile Elongation at Break (% @ 73 Deg: F) | 50 |
Heat Deflection Temp. (264 psi) Deg:F | 190 |
Description
PVDF (aka Kynar®, Solef®, Symalit®) is one of the most stable and pure of all commercial plastics. This highly chemically resistant fluoropolymer is used in piping, tubing, vessel fabrication, molded valves and fittings, tower packing, nozzles and other items for corrosive fluid handling. Its inherent chemical resistance and high purity make PVDF ideal for application in contact with high purity water, acids, chlorine, halogenated solvents and petrochemical mixtures. The natural flame retardancy and flexibility of PVDF leads to many uses in the jacketing of fiber optic cables, fiber optic raceways and copper cable used in plenum areas of buildings. PVDF is FDA compliant, absolutely non-toxic and can be used in repeated contact with food products. Its surface, like glass, is unfavorable to the proliferation of microorganisms. Solef® is a registered trademark of Solvay S.A. Kynar® is a registered trademark of Arkema Group Symalit® is a registered trademark of Quadrant EPP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1C)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick (PS-PC-SR-188)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 25 Ft (ZUSA-RC-1062)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 3/16" Thick (BULK-PS-PC-394)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.75 W (RDELNA.750)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 3 W (RPVCGY3.000)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.75 W (RULT1000NA.750)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.375 W (RPVCWH.375-10)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.75 W (RPVDFNA.750)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PVC-134)
- Professional Plastics Plastic Rods