Shop All PTFE Tubing
Professional Plastics
Natural PTFE Tube - Mechanical, 2.000 ID X 2.250 OD X 6 FT [Each]
Mfr # TTFE2.000X2.250X72.000M
Zoro # G800931938
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25
- Color Natural
- Height 2.25
- Weight 5
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTFE2.000X2.250X72.000M
- Zoro # G800931938
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Width | 2.25 |
Height | 2.25 |
Length | 72 |
Details
Color | Natural |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 2 |
Description
PTFE Tubing - Fractional - Semi-Rigid Extruded Tubes have become the gold standard in industries requiring the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. Standard 6 Foot Lengths Sold in Virgin Grade (highest purity & physical properties), as well as, Mechanical Grade (recycled) Also available in Flexible, Translucent PTFE Tubing Coils (Fractional Sizes)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P466)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT [Each] (TTFE.062X.125X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.500 ID X .625 OD X 6 FT [Each] (TTFE.500X.625X72.000M)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #22 SW X 1000 FT [Each] (TTFEAWG22SWX1000FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- Professional Plastics PTFE Tubing