Shop All PTFE Tubing
Professional Plastics
Natural PTFE Tube - Mechanical, 0.875 ID X 1.000 OD X 6 FT [Each]
Mfr # TTFE.875X1.000X72.000M
Zoro # G900931852
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Weight 1
- Height 1
- Width 1
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTFE.875X1.000X72.000M
- Zoro # G900931852
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 72 |
Height | 1 |
Width | 1 |
Details
Weight | 1 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 2 |
Description
PTFE Tubing - Fractional - Semi-Rigid Extruded Tubes have become the gold standard in industries requiring the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. Standard 6 Foot Lengths Sold in Virgin Grade (highest purity & physical properties), as well as, Mechanical Grade (recycled) Also available in Flexible, Translucent PTFE Tubing Coils (Fractional Sizes)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PEX TUBETALON 3/4""PK10 (23221)
- BK RESOURCES Heavy Duty Replacement Escutcheon (BKF-ESC)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52636-PK)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #22 SW X 1000 FT [Each] (TTFEAWG22SWX1000FT)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each] (TTFE.062X.250X100FT)
- PROFESSIONAL PLASTICS Convoluted PTFE Tubing, 1.250 Max ID X 25 FT [Each] (TTFECONV1.250X25FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- Professional Plastics Tubing