Shop All PTFE Tubing
Professional Plastics
Natural PTFE Tube - Mechanical, 0.500 ID X .625 OD X 6 FT [Each]
Mfr # TTFE.500X.625X72.000M
Zoro # G900931371
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Length 72
- Height 0.625
- Width 0.625
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTFE.500X.625X72.000M
- Zoro # G900931371
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 72 |
Height | 0.625 |
Width | 0.625 |
Details
Weight | 1 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 2 |
Description
PTFE Tubing - Fractional - Semi-Rigid Extruded Tubes have become the gold standard in industries requiring the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. Standard 6 Foot Lengths Sold in Virgin Grade (highest purity & physical properties), as well as, Mechanical Grade (recycled) Also available in Flexible, Translucent PTFE Tubing Coils (Fractional Sizes)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36HLF20401)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. FIP Water Heater Connection Kit (FSBWHKIT)
- ZORO SELECT 3" FNPT Galvanized 90 Degree Elbow (2WE85)
- MOEN Cartridge Moen H/C 2Hndl (1224)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each] (TTFE.062X.250X100FT)
- PROFESSIONAL PLASTICS Convoluted PTFE Tubing, 1.250 Max ID X 25 FT [Each] (TTFECONV1.250X25FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT [Each] (TTFE.062X.125X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-673)
- Professional Plastics PTFE Tubing