Shop All Plastic Sheets
Professional Plastics
Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24
Mfr # STFE1.000V-12X24
Zoro # G200909506
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height 1
- Weight 192
- Width 12
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STFE1.000V-12X24
- Zoro # G200909506
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1 |
Width | 12 |
Length | 24 |
Details
Color | Natural |
Weight | 192 |
Material | Teflon |
Max. Recommended Use Temp (Deg:F) | 500 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 7.5 |
Tensile Strength (psi @ 73 Deg;) | 3900 |
FDA Compliant | Yes |
Dielectric Strength (volts/mil) | 1000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Heat Deflection Temp. (264 psi) Deg:F | 132 |
Description
PTFE is a fluoropolymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE sheets and rods are ideally suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's low coefficient of friction makes it suitable for applications where sliding action of parts is needed: such as plain bearings, gears, and slide plates. In these applications, it performs significantly better than nylon and acetal; and is comparable to UHMW. PTFE however can be used over a far wider temperature range than these materials; -100°F to +400°F (-73°C to 204°C) and offers superior electrical insulation properties. Although its' mechanical properties are low compared to other engineering plastics, those properties can be enhanced through the use of additives such as Carbon, Graphite, Bronze, and Glass Fiber. The most commonly known brand name of PTFE-based formulas is Teflon® by Chemours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4 X 4" X 4ft 100% recycled rubber (8501-1/4X4X4)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2.5 In Dia x 1 Ft (2KUP7)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B6)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Silicone 40, 2840-1/4M (2840-1/4M)
- PROFESSIONAL PLASTICS Dolphin Gray Starboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSTARDG.750X54.000X96.000)
- PROFESSIONAL PLASTICS Natural Virgin UHMW Sheet (Q), 0.500 Thick, 48 X 96 (SUHMWNA.500Q-48X96)
- PROFESSIONAL PLASTICS FL Green#9093 Cast Acrylic Paper-Masked, 0.250 X 48.000 X 96.000 [Eac (SACRGN9093.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Celazole (PBI) Sheet, 1.000 Thick, 12 X 12 (SCELAZOLE1.000-12X12)
- PROFESSIONAL PLASTICS Black Cutting Board Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDCBBK.250X48.000X96.000)
- PROFESSIONAL PLASTICS Canvas Rempack 6X6+, 25 Lbs, Canvas Rempack 6X6+, 25 Lbs [Lot] (REMPACK-CANVAS4X4-25LBS)
- USA INDUSTRIALS Brown Garolite LE LE Garolite Sheet, - 1/4" Thick x 12" Wid 12 in L x 12 in W x 0.25 in Thick (BULK-CS-GLE-44)
- Professional Plastics Plastic Sheets