Shop All Plastic Sheets
Professional Plastics
Natural PTFE Sheet - Virgin, 0.125 X 48.000 X 48.000 [Each]
Mfr # STFE.125X48.000X48.000V
Zoro # G900908182
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Teflon
- Height 0.125
- Length 48
- Width 48
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STFE.125X48.000X48.000V
- Zoro # G900908182
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 48 |
Width | 48 |
Details
Material | Teflon |
Color | Natural |
Weight | 24 |
Dielectric Strength (volts/mil) | 1000 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
Heat Deflection Temp. (264 psi) Deg:F | 132 |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Max. Recommended Use Temp (Deg:F) | 500 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Strength (psi @ 73 Deg;) | 3900 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 7.5 |
FDA Compliant | Yes |
Description
PTFE is a fluoropolymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE sheets and rods are ideally suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's low coefficient of friction makes it suitable for applications where sliding action of parts is needed: such as plain bearings, gears, and slide plates. In these applications, it performs significantly better than nylon and acetal; and is comparable to UHMW. PTFE however can be used over a far wider temperature range than these materials; -100°F to +400°F (-73°C to 204°C) and offers superior electrical insulation properties. Although its' mechanical properties are low compared to other engineering plastics, those properties can be enhanced through the use of additives such as Carbon, Graphite, Bronze, and Glass Fiber. The most commonly known brand name of PTFE-based formulas is Teflon® by Chemours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-NYL-145)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7368_12_0)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1940, 0.281 X 4.562 X 2.562, 10 FT (PGPO3CHANNEL1940-10)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Gray (3002201)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- PROFESSIONAL PLASTICS Natural PEEK Sheet, 0.375 Thick, 12 X 12 (SPEEKNA.375-12X12)
- PROFESSIONAL PLASTICS Black Epdm Rubber Strip, 0.125 Thick X 36.000 Inch X 25 FT [Each] (SEPDMBK.125X36.000X25FT)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.093 X 36.000 X 48.000 [Each] (SFR4NA.093X36.000X48.000)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.062 X 48.000 X 96.000 [Each] (SLDPENA.062X48.000X96.000)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.030" Thick (BULK-PF-PC-83)
- Professional Plastics Plastic Sheets