Shop All Plastic Sheets
Professional Plastics
Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48
Mfr # STFE.125V-24X48
Zoro # G200909407
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Width 24
- Height 0.125
- Length 48
- Material Teflon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STFE.125V-24X48
- Zoro # G200909407
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Height | 0.125 |
Length | 48 |
Details
Color | Natural |
Material | Teflon |
Weight | 24 |
Max. Recommended Use Temp (Deg:F) | 500 |
Dielectric Strength (volts/mil) | 1000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Heat Deflection Temp. (264 psi) Deg:F | 132 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 7.5 |
Tensile Strength (psi @ 73 Deg;) | 3900 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
FDA Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
Description
PTFE is a fluoropolymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE sheets and rods are ideally suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's low coefficient of friction makes it suitable for applications where sliding action of parts is needed: such as plain bearings, gears, and slide plates. In these applications, it performs significantly better than nylon and acetal; and is comparable to UHMW. PTFE however can be used over a far wider temperature range than these materials; -100°F to +400°F (-73°C to 204°C) and offers superior electrical insulation properties. Although its' mechanical properties are low compared to other engineering plastics, those properties can be enhanced through the use of additives such as Carbon, Graphite, Bronze, and Glass Fiber. The most commonly known brand name of PTFE-based formulas is Teflon® by Chemours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 10 Ft. (ZUSA-RC-1831)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 25 Ft (ZUSA-RC-24)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/8" Dia. (2XMP9)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-983)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Black#7145 Hair-Cell 1 Side, 0.125 X 54.000 X 94.0 (SABSR59.125X54.000X94.000BKHC1)
- PROFESSIONAL PLASTICS Clear/Blue PVC Sheet, 0.375 X 48.000 X 96.000 [Each] (SPVCCB.375X48.000X96.000)
- PROFESSIONAL PLASTICS Polar White#62000 Kydex 100 P1, 0.187 X 48.000 X 96.000 [Each] (SKYD100.187X48X96WHT62000P1)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.125 X 48.000 X 96.000 [Ea (SPCCL.125X48.000X96.000RM)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 12 X 24 (STFE.125V-12X24)
- PROFESSIONAL PLASTICS Blue/White Gravoply 18057, 0.125 X 24.000 X 48.000 [Each] (SGRAV.125X24X48BLWH18057)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3" Thick (BULK-PS-UHMW-375)
- Professional Plastics Plastic Sheets