Shop All Plastic Sheets
Professional Plastics
Natural PTFE Sheet - Virgin, 0.125 Thick, 12 X 24
Mfr # STFE.125V-12X24
Zoro # G700909310
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Teflon
- Length 24
- Width 12
- Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # STFE.125V-12X24
- Zoro # G700909310
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Width | 12 |
Height | 0.125 |
Details
Color | Natural |
Material | Teflon |
Weight | 24 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Max. Recommended Use Temp (Deg:F) | 500 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 7.5 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
FDA Compliant | Yes |
Dielectric Strength (volts/mil) | 1000 |
Tensile Strength (psi @ 73 Deg;) | 3900 |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Heat Deflection Temp. (264 psi) Deg:F | 132 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
Description
PTFE is a fluoropolymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE sheets and rods are ideally suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's low coefficient of friction makes it suitable for applications where sliding action of parts is needed: such as plain bearings, gears, and slide plates. In these applications, it performs significantly better than nylon and acetal; and is comparable to UHMW. PTFE however can be used over a far wider temperature range than these materials; -100°F to +400°F (-73°C to 204°C) and offers superior electrical insulation properties. Although its' mechanical properties are low compared to other engineering plastics, those properties can be enhanced through the use of additives such as Carbon, Graphite, Bronze, and Glass Fiber. The most commonly known brand name of PTFE-based formulas is Teflon® by Chemours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14" (LK1179-25)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 6 x 6 In (2AVD9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (PS-PC-SR-189)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMW88BL.250X48.000X120.000)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062C-36X48)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.003 X 24.000 X 36.000 [Each] (SNOMEX410.003X24.000X36.000)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250CE-48X96)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.125 Thick, 12 X 48 (SACR.125CEPE-12X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.375 X 48.000 X 96.000 [Each] (SPROWH.375X48.000X96.000)
- Professional Plastics Plastic Sheets