Shop All Plastic Sheets
Professional Plastics
Natural PTFE Sheet - Virgin, 0.015 X 48.000 X 48.000 [Each]
Mfr # STFE.015X48.000X48.000V
Zoro # G600914162
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.015
- Width 48
- Material Teflon
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # STFE.015X48.000X48.000V
- Zoro # G600914162
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.015 |
Width | 48 |
Length | 48 |
Details
Color | Natural |
Material | Teflon |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 2.18 |
Description
PTFE (PolyTetraFluoroEthylene), it is a fluorocarbon-based polymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE is suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's mechanical properties are low compared to other plastics, and can be used over a wide temperature range of -100°F to +400°F (-73°C to 204°C). Mechanical properties are often enhanced by adding fillers. It has excellent thermal and electrical insulation properties and a low coefficient of friction. PTFE is very dense and cannot be processed by melting. PTFE must be compressed and sintered to form useful shapes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS0.1875x3x41)
- ZORO SELECT Metal Assortment, Alum/Brass/Copper (1005)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-3/4" Dia. (G15-TRCE-1.75-3)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 1 ft. L, 5" Inside Dia, 5-1/2" Outside Dia (BULK-PT-CAC-25)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062C-36X48)
- PROFESSIONAL PLASTICS Macor Ceramic Sheet, 1.000 X 6.000 X 6.000 [Each] (SMACOR1.000X6.000X6.000)
- PROFESSIONAL PLASTICS Green Oil-Filled Cast Nylon Sheet, 0.750 Thick, 24 X 48 (SNYLOILGN.750-24X48)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 X 36.000 [Each] (SNOMEX410.005X36.000X36.000)
- PROFESSIONAL PLASTICS Natural Ultem 1000 Sheet, 0.500 X 24.000 X 48.000 [Each] (SULT1000NA.500X24.000X48.000)
- PROFESSIONAL PLASTICS 6MM White Celtec Exp PVC Sheet (S), 0.236 X 48.000 X 96.000 [Each] (SPVCEL.236X48.000X96.000WHV)
- LAVEX 10' x 100' 3 Mil Clear Polyethylene Construction Sheeting on a Roll (422SH101003C)
- Professional Plastics Plastic Sheets