Shop All Plastic Sheets
Professional Plastics
Natural PTFE Sheet, 0.125 X 48.000 X 48.000 [Each]
Mfr # STFE.125X48.000X48.000M
Zoro # G300907730
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Teflon
- Length 48
- Height 0.125
- Width 48
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STFE.125X48.000X48.000M
- Zoro # G300907730
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.125 |
Width | 48 |
Details
Material | Teflon |
Color | Natural |
Weight | 24 |
Max. Recommended Use Temp (Deg:F) | 500 |
Specific Gravity (73 Deg: g/cm3) | 2.18 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
PTFE Sheets & Rods exhibit astonishing chemical resistance. PTFE is a self-lubricating material that provides a low friction coefficient, and is ideally suited for the manufacture of corrosion-resistant gaskets & seals. Several other manufacturers make their own brands of PTFE which can often be used as substitute material. We offers various brands of PTFE, but mechanical grade PTFE (as sold here) is a reprocessed grade that may contain a variety of brands in the overall blend. The mechanical properties and purity of Mechanical Grade PTFE may also be lower than Virgin Grade PTFE. Mechanical Grade PTFE is supplied without warrantee or any gaurantees regarding minimal properties. Customers requiring material certifications and traceabilty should consider VIRGIN PTFE made from Dyneon or Daiken resins, or Chemours® PTFE specialty grades such as Chemours® 7A, Chemours® 7C, Chemours® 8A or Chemours® 9B - Chemours® PTFE specialty grades are available as a custom order only and are priced higher than Generic Virgin PTFE Shapes - Lead-Time Will Apply. Chemours® PTFE is a registered trademark of Chemours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001017)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (3030806)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 3 ft. L. (T63S1.25X.125-36)
- PROFESSIONAL PLASTICS Gray CPVC Sheet, 1.250 X 48.000 X 96.000 [Each] (SCPVCGY1.250X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.098 Thick, 12 X 12 (SACR.098CEP-12X12)
- PROFESSIONAL PLASTICS IVORY#2146 Extruded Acrylic Paper-Masked, 0.125 X 48.000 X 96.000 [Ea (SACRIV2146.125X48.000X96.000EP)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.005 X 24.000 X 24.000 [Each] (SKAPT.005X24.000X24.000HN)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-78)
- Professional Plastics Plastic Sheets