Shop All Polypropylene Tubing
Professional Plastics
Natural Polypropylene Tube, 0.125 ID X .250 OD X 100 FT [Each]
Mfr # TPRONA.125X.250X100FT
Zoro # G800931273
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Width 12
- Weight 2
- Length 12
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPRONA.125X.250X100FT
- Zoro # G800931273
- Country of Origin Multiple
- Category Polypropylene Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Weight | 2 |
Color | Natural |
Material | Polypro |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Polypropylene Tubing is durable and heat resistant, this clarity grade polypropylene tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size (VS222P-8-4)
- LEGEND VALVE 1/4" X 5" BRASS NIPPLE (311-028)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 316SS (100100-4-655)
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.187 ID X .312 OD X 100 FT [Each] (TPRONA.187X.312X100FT)
- PARFLEX Polyethylene Tubing E-64-0100 100 ft. (E-64-0100)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- PARFLEX Polyethylene Tubing E-64-B-0100 100 ft. (E-64-B-0100)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/4 In ID (1522-250375)
- PARFLEX Polyethylene Tubing EB-86-0100 100 ft. (EB-86-0100)
- Professional Plastics Tubing