Shop All Plastic Balls
Professional Plastics
Natural Polypropylene Balls - 100/PKG, 1.000 Dia [Package]
Mfr # BALLPRO1.000NA-SOLID-100PACK
Zoro # G100944959
product price: $329.99
/pk 100, $3.30/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Balls-Plastic
- Weight 6
- Color Natural
- Width 5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # BALLPRO1.000NA-SOLID-100PACK
- Zoro # G100944959
- Country of Origin Multiple
- Category Plastic Balls
Dimensions
Width | 5 |
Height | 5 |
Length | 5 |
Details
Material | Balls-Plastic |
Weight | 6 |
Color | Natural |
Description
Plastic Balls (solid thermoplastic balls) Professional Plastics supplies a broad range of industrial plastic balls used in bearings, rollers, and ball seal valves.a wide range of precision ground plastics and rubber balls. Low-weight, non conductive, corrosion and chemical resistant. These balls are being used in a wide variety of applications including check valves, flow and liquid level indicators, and unlubricated bearings. Please allow 10-14 days for shipping. Select Express Shipping option for faster service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10352)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22175)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-25)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- PROFESSIONAL PLASTICS Natural Delrin Balls - 500/PKG, 0.250 Dia [Package] (BALLDEL.250NA-500PACK)
- PROFESSIONAL PLASTICS Natural Acetal Ball, 0.187 Dia (100/PKG) [Package] (BALLACE.187NA-100PK)
- PROFESSIONAL PLASTICS Torlon 4203 Balls, 0.500 Dia (100/PACKAGE) [Package] (BALLTOR4203.500-100PACK)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Cabochon, 0.375 Dia, Pkg Of 100 EA [Package] (BALLACR.375CLCAST-HALF-100PK)
- PROFESSIONAL PLASTICS Natural Frac Ball 4 L (BALLFR43.000NAFRAC)
- PROFESSIONAL PLASTICS Natural Nylon Balls - 100/PKG, 1.000 Dia [Package] (BALLNYL1.000NA-100PACK)
- PROFESSIONAL PLASTICS Resin, 55 LB Box, Black ABS General Purpose 4 Izod [Box] (RESABSBKGP4IZOD-55LBBOX)
- Professional Plastics Plastic Balls