Shop All Plastic Rods
Professional Plastics
Natural Polypropylene 12 L, 0.5 W
Mfr # RPRONA.500
Zoro # G500908681
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 12
- Color Natural
- Width 0.5
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPRONA.500
- Zoro # G500908681
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.5 |
Height | 0.5 |
Details
Material | Polypropylene |
Color | Natural |
Weight | 1 |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.92 |
3A Dairy Compliant | Yes |
FDA Compliant | Yes |
USDA Compliant | Yes |
Description
Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 1/8" Thick (BULK-PS-PC-345)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 19, 0.043 In (21043)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 0.25 W (RNYLNA.250EXT)
- PROFESSIONAL PLASTICS Natural UHMW 12 L, 1.25 W (RUHMWNA1.250)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 1 W (RPVDFNA1.000)
- PROFESSIONAL PLASTICS Natural Ertalyte 12 L, 2.5 W (RPETNA2.500Q)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 1 W (RPEEKNA1.000Q)
- PROFESSIONAL PLASTICS Blue Nylon 12 L, 2 W (RNYLMC9012.000BLCST)
- ONLINEMETALS Clear Plastic Round Rod 24 L (21835)
- Professional Plastics Plastic Rods