Shop All Lab Tubing
Professional Plastics
Natural Polyimide Tubing (100 Pkg), #38 X 12 Inch (100 Pcs) [Package]
Mfr # TPI-38X12.000-100PCS
Zoro # G300931216
product price: $389.99
/pk 100, $3.90/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 1
- Height 4
- Material Polyimide
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPI-38X12.000-100PCS
- Zoro # G300931216
- Country of Origin Multiple
- Category Lab Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Color | Natural |
Weight | 1 |
Material | Polyimide |
USP CLASS VI Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Description
Polyimide Tubing (aka Kapton®) Micro Tubing features include: superior pushability and tractability, flexibility, ink resistance, and column strength. Polyimide Microbore Tubing is ultra-smooth and chemically inert. Typical Applications include: Electrical Wire Insulation (for probe test equipment), Cardiovascular Catheters, Urological Retrieval Devices, Electrical Applications, Fiberoptics, Intravascular Drug Delivery, Balloon Angioplasty, and Stent Delivery. This Polyimide medical tubing is used extensively in the medical device market. Polyimide tubing transmits torque, and is transparent. Industry Standard for Wire Insulators in Probe Test Equipment. Stocked in AWG # 12 through AWG # 40 Standard Lengths: 12" Long Additional custom lengths available upon request (up to 72" long)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 250mL. (B140250)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- MENDA Wide Mouth Bottle, 8 oz., Swing Lid (35602)
- BARNSTEAD Diamond Cartridge Pack, Deionized Water (D50281)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.312 ID X .500 OD X 50 FT [Each] (TSILMED.312X.500X50FT)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #33 X 12 Inch (100 Pcs) [Package] (TPI-33X12.000-100PCS)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #12 X 12 Inch (100 Pcs) [Package] (TPI-12X12.000-100PCS)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #34 X 12 Inch (100 Pcs) [Package] (TPI-34X12.000-100PCS)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- SP BEL-ART PTFE Tubing Sinker, 1/16" to 1/8 (F32903-0102)
- Professional Plastics Lab Utensils