Shop All Polyethylene Tubing
Professional Plastics
Natural Polyethylene Layflat Tube, 0.004 X 8.000 X 1075 FT [Roll]
Mfr # TPENA.004X8.000X1075FT
Zoro # G700930789
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 57
- Length 12
- Width 12
- Height 8
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPENA.004X8.000X1075FT
- Zoro # G700930789
- Country of Origin Multiple
- Category Polyethylene Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 8 |
Details
Weight | 57 |
Material | LDPE |
Color | Natural |
Description
LDPE Layflat tubing - Polyethylene layflat tubing for packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to ICE125-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2714)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000-12p-17069)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, 304SS (100062-4-555)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215B050CSA)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.375 ID X .500 OD X 100 FT [Each] (THDPENA.375X.500X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (THDPENA.250X.375X100FT)
- PROFESSIONAL PLASTICS Natural Polyethylene Spiral Wrap Tube, 0.250 OD X 50 FT [Each] (TPENASPIRAL.250X50FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (TLDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (TLDPENA.250X.375X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0034100)
- Professional Plastics Tubing