Shop All Polyethylene Tubing
Professional Plastics
Natural Polyethylene Layflat Tube, 0.004 X 6.000 X 1075 FT [Roll]
Mfr # TPENA.004X6.000X1075FT
Zoro # G800930740
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Width 12
- Weight 43
- Color Natural
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPENA.004X6.000X1075FT
- Zoro # G800930740
- Country of Origin Multiple
- Category Polyethylene Tubing
Dimensions
Width | 12 |
Height | 8 |
Length | 12 |
Details
Material | LDPE |
Weight | 43 |
Color | Natural |
Description
LDPE Layflat tubing - Polyethylene layflat tubing for packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR31221)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- KOHLER Graze Kitchen Sink Swing Spout Faucet With Sidespray (22064-2MB)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (TLDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.375 ID X .500 OD X 100 FT [Each] (THDPENA.375X.500X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (TLDPENA.250X.375X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (THDPENA.250X.375X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.500 ID X .625 OD X 100 FT [CFT] (TLDPENA.500X.625X100FT)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL RED (500-12-300R)
- Professional Plastics Polyethylene Tubing