Shop All Plastic Rods
Professional Plastics
Natural Polycarbonate 12 L, 0.625 W
Mfr # RPCNA.625
Zoro # G300908584
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 12
- Color Natural
- Width 0.625
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RPCNA.625
- Zoro # G300908584
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.625 |
Height | 0.625 |
Details
Material | Polycarbonate |
Color | Natural |
Weight | 1 |
Tensile Strength (psi @ 73 Deg;) | 10500 |
UL94 Flammability Rating Method: UL 94 | HB |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Heat Deflection Temp. (264 psi) Deg:F | 290 |
Max. Recommended Use Temp (Deg:F) | 250 |
Dielectric Strength (volts/mil) | 400 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.39 |
Description
Polycarbonate Rod made from machine-grade polycarbonate resin is an amorphous thermoplastic material with high-impact strength, high modulus of elasticity, and good dimensional stability. These properties, in addition to good electrical characteristics, make machine grade polycarbonate rods an excellent choice for electrical/electronic applications. Polycarbonate's strength, impact resistance and transparency also make it an ideal material for certain transparent structural applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879230)
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-271)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/2" Dia. (1YVP5)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 1 W (RACESD1.000N)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2.5 W (RTFE2.500V)
- PROFESSIONAL PLASTICS Natural Ertalyte 12 L, 2.5 W (RPETNA2.500Q)
- PROFESSIONAL PLASTICS Blue Turcite 12 L, 1.75 W (RTURA1.750)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 2.25 W (RPFANA2.250)
- PROFESSIONAL PLASTICS Invar 36 Rod, 3.000 Dia [Ft] (RINVAR3.000-36)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-233)
- Professional Plastics Plastic Rods