Shop All Plastic Rods
Professional Plastics
Natural Polycarbonate 12 L, 0.25 W
Mfr # RPCNA.250
Zoro # G100908456
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 12
- Color Natural
- Width 0.25
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RPCNA.250
- Zoro # G100908456
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.25 |
Height | 0.25 |
Details
Material | Polycarbonate |
Color | Natural |
Weight | 1 |
Tensile Strength (psi @ 73 Deg;) | 10500 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.39 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
UL94 Flammability Rating Method: UL 94 | HB |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Dielectric Strength (volts/mil) | 400 |
Heat Deflection Temp. (264 psi) Deg:F | 290 |
Max. Recommended Use Temp (Deg:F) | 250 |
Description
Polycarbonate Rod made from machine-grade polycarbonate resin is an amorphous thermoplastic material with high-impact strength, high modulus of elasticity, and good dimensional stability. These properties, in addition to good electrical characteristics, make machine grade polycarbonate rods an excellent choice for electrical/electronic applications. Polycarbonate's strength, impact resistance and transparency also make it an ideal material for certain transparent structural applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 3 ft. (CUREC00540)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (BULK-RS-HPN60-23)
- ZORO SELECT Felt Sheets (BULK-FS-F26-41)
- ZORO SELECT Tool Steel Rod, 18 in L, 2 1/2 in Dia. (dcfa2r2.5-18)
- PROFESSIONAL PLASTICS Natural Kynar 12 L, 0.75 W (RPVDFNA.750-1000)
- PROFESSIONAL PLASTICS Blue 48 L, 1.5 W (RACRC1.500BL2114MG-4)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.75 W (RPVCWH.750-5)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 4 W (RTFE4.000V)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.5 W (RTOR4203.500)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 4 W (10376)
- Professional Plastics Plastic Rods