Shop All Plastic Rods
Professional Plastics
Natural Phenolic Rod 48 L, 1.75 W
Mfr # RPAPNA1.750X48.000XXX
Zoro # G100908586
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phenolic Rod
- Length 48
- Color Natural
- Width 1.75
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RPAPNA1.750X48.000XXX
- Zoro # G100908586
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 48 |
Width | 1.75 |
Height | 1.75 |
Details
Material | Phenolic Rod |
Color | Natural |
Weight | 8 |
Description
Paper Phenolic Rods - GRADES XXX, XX, X PAPER PHENOLIC A paper base phenolic laminate with good mechanical properties, high dielectric strength, and good resistance to moisture. Grade XXX is the standard grade and is recommended for most mechanical applications, for use at radio frequencies, and in high humidity situations. Other grades are available on a special order basis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.001" Thick (BULK-PF-PI-10)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-345)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.5 W (RPFANA1.500)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.625 W (RPVDFNA.625)
- PROFESSIONAL PLASTICS Rexolite 12 L, 0.25 W (RREX.250-1422)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.75 W (RULT1000NA.750)
- PROFESSIONAL PLASTICS Natural Acetal 12 L, 0.75 W (RACENA.750C)
- PROFESSIONAL PLASTICS Rexolite 12 L, 3 W (RREX3.000-1422)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 48" L, 1/2" W (BULK-PS-AC-970)
- Professional Plastics Plastic Rods