Shop All Plastic Tube Stock
Professional Plastics
Natural Phenolic 48 L
Mfr # TLINNA.500X.625X48.000LE
Zoro # G100910251
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Phenolic
- Color Natural
- Length 48
- Width 0.625
- Height 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TLINNA.500X.625X48.000LE
- Zoro # G100910251
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 48 |
Width | 0.625 |
Height | 0.625 |
Details
Material | Phenolic |
Color | Natural |
Weight | 1 |
Description
LE Phenolic (Linen Electrical Grade) laminated tubes are typically rolled over a mandrel to produce custom-wall thicknesses. Linen Phenolic Tubes (Grade LE) provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical grade Linen Phenolic Additional Sizes Available Upon Request
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ZORO SELECT Aluminum Rectangle Bar 6061, 4' Overall L (23160_48_0)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1096_12_0)
- PROFESSIONAL PLASTICS Gray PVC 4 L (RPVCGYSQ.500-10)
- PROFESSIONAL PLASTICS Square Extruded Acrylic Tubes, 1.750 ID X 2.000 OD X 6FT (6/CS) [Case (TACRESQ1.750X2.000X72.00-6CASE)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA.250X.500-5)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC10.000X11.000)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube, 0.625 ID X .750 OD X 100 FT [Each] (TTYC210A.625X.750X100FT)
- PROFESSIONAL PLASTICS Black Acetal 4 L (SACEBK1.000X1.250X48.000C)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-5)
- Professional Plastics Plastic Tube Stock