Shop All Plastic Tube Stock
Professional Plastics
Natural Phenolic 48 L
Mfr # TLINNA.250X.312X48.000LE
Zoro # G800910001
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Phenolic
- Color Natural
- Length 48
- Width 0.312
- Height 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TLINNA.250X.312X48.000LE
- Zoro # G800910001
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 48 |
Width | 0.312 |
Height | 0.312 |
Details
Material | Phenolic |
Color | Natural |
Weight | 1 |
Description
LE Phenolic (Linen Electrical Grade) laminated tubes are typically rolled over a mandrel to produce custom-wall thicknesses. Linen Phenolic Tubes (Grade LE) provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical grade Linen Phenolic Additional Sizes Available Upon Request
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 3 x 3" x 0.010", Pk20 (36D736)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 1 ft W x 3/4 in Thick (BULK-PS-AC-14)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/4" Thick (BULK-PS-PC-29)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-E60-130)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 2.219 ID X 2.375 OD, 10 FT (TPVCSQGY2.219X2.375-10)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- PROFESSIONAL PLASTICS Square Extruded Acrylic Tubes, 1.750 ID X 2.000 OD X 6FT (6/CS) [Case (TACRESQ1.750X2.000X72.00-6CASE)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.844 ID X 2.000 OD, 20 FT (TPVCSQGY1.844X2.000-20)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.00 ID X 4.00 OD [Ft] (TNYLMD2.000X4.000)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00003, 0.062 ID X .187 OD X 50 FT [Each (TNORPA60F.062X.187X50FT)
- ZORO SELECT Black Carbon Fiber Tube Stock 6 ft L, 3/4 in Inside Dia, 7/8 in Outside Dia (BULK-CT-CF-10)
- Professional Plastics Plastic Tube Stock