Shop All Polyurethane Tubing
Professional Plastics
Natural PFA Tubing, 0.375 ID X .500 OD X 100 FT [Each]
Mfr # TPFANA.375X.500X100FT
Zoro # G600922389
product price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 12
- Color Natural
- Material PFA
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPFANA.375X.500X100FT
- Zoro # G600922389
- Country of Origin Multiple
- Category Polyurethane Tubing
Dimensions
Height | 8 |
Length | 12 |
Width | 12 |
Details
Color | Natural |
Material | PFA |
Weight | 8 |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
PFA TubingPFA (PerFluoroAlkoxy) tubing offers similar properties to FEP, but is considered more of a premium resin. PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA tubing offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA tubing also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2in. Closet Spud for American Standard (C27150A)
- KOHLER Cache Spray 0.5 Gpm (1101643)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 5 psi (13211B05)
- LEGEND VALVE 3/4 MIP x CPVC TRANS. FTG NL (302-404NL)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- PROFESSIONAL PLASTICS Natural PFA Tubing, 0.062 ID X .125 OD X 50 FT [Each] (TPFANA.062X.125X50FT)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- PROFESSIONAL PLASTICS Blue Polyethylene Layflat Tubing, 0.006 X 8.000 X 1000 FT [Roll] (TPEBL.006X8.000X1000FTLAYFLAT)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube - 2101302-100, 0.375 ID X .625 OD X 100 F (TURECL.375X.625X100FT-SUPER)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', White (PU08M/516AW)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Clear Blue (PU14ACB)
- Professional Plastics Tubing