Shop All Polyurethane Tubing
Professional Plastics
Natural PFA Tubing, 0.125 ID X .250 OD X 100 FT [Each]
Mfr # TPFANA.125X.250X100FT-SG
Zoro # G800922462
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 4
- Width 12
- Material PFA
- Color Natural
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPFANA.125X.250X100FT-SG
- Zoro # G800922462
- Country of Origin Multiple
- Category Polyurethane Tubing
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Weight | 4 |
Material | PFA |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
PFA TubingPFA (PerFluoroAlkoxy) tubing offers similar properties to FEP, but is considered more of a premium resin. PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA tubing offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA tubing also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-2MB)
- SHARPE VALVES 1-1/2" Flanged Carbon Steel Ball Valve Inline (4351003800)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- UNITED BRASS WORKS Globe Valve, 1 In., FNPT, Bronze (285947)
- PROFESSIONAL PLASTICS Clear Urethane Flex U Tube, 6.000 Dia X 15 FT [Each] (TUREFLEX6.000-999-SD6CL15)
- PROFESSIONAL PLASTICS Natural PFA Tubing, 0.062 ID X .125 OD X 50 FT [Each] (TPFANA.062X.125X50FT)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube - 2101302-100, 0.375 ID X .625 OD X 100 F (TURECL.375X.625X100FT-SUPER)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Light Blue (PU06MALB)
- Professional Plastics Polyurethane Tubing