Shop All PFA Fluoropolymer Tubing
Professional Plastics
Natural PFA Tube, 0.687 ID X .750 OD X 100 FT [Roll]
Mfr # TPFANA.687X.750X100FT
Zoro # G100931096
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PFA
- Color Natural
- Weight 6
- Height 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TPFANA.687X.750X100FT
- Zoro # G100931096
- Country of Origin Multiple
- Category PFA Fluoropolymer Tubing
Dimensions
Height | 12 |
Length | 12 |
Width | 12 |
Details
Material | PFA |
Color | Natural |
Weight | 6 |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
PFA TubingPFA (PerFluoroAlkoxy) tubing offers similar properties to FEP, but is considered more of a premium resin. PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA tubing offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA tubing also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND CRYSTAL Water Softener Salt Pellets, 40 lb Bag, Bright & Soft, 99.8% Purity, NSF Certified (100012407)
- USA INDUSTRIALS Gate Valve, 304 SS Body, Threaded Bonnet (ZUSA-VLV-113)
- ZSI Beta Clamps, Twin Series, 5/8 In Tube, C (T2010C)
- JONES STEPHENS Builder Grade Plstc Toilet Seat, Wht, Rnd, With Cover, Round, White (C1010TK00)
- PROFESSIONAL PLASTICS Natural PFA Tube, 0.187 ID X .312 OD X 100 FT [Roll] (TPFANA.187X.312X100FT)
- PROFESSIONAL PLASTICS Natural PVDF Tubing, 0.375 ID X .500 OD X 25 FT [Each] (TPVDFNA.375X.500X25FT)
- PARKER Tubing, Clear, Shore D 55, 1/16" I.D. (105-0125031-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-25)
- PARKER Tubing, Clear, Shore D 55, 3/8" I.D. (105-0500062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 2mm I.D., PFA (204-0400100-NT-50)
- Professional Plastics Tubing