Shop All PFA Fluoropolymer Tubing
Professional Plastics
Natural PFA Tube, 0.625 ID X .750 OD X 100 FT [Roll]
Mfr # TPFANA.625X.750X100FT
Zoro # G100930976
product price: $1,903.99
/ea
Free Shipping & Returns
$1,903.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Weight 12
- Length 12
- Width 12
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPFANA.625X.750X100FT
- Zoro # G100930976
- Country of Origin Multiple
- Category PFA Fluoropolymer Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 12 |
Details
Color | Natural |
Weight | 12 |
Material | PFA |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
PFA TubingPFA (PerFluoroAlkoxy) tubing offers similar properties to FEP, but is considered more of a premium resin. PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA tubing offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA tubing also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P561)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18001-CP)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP115 1)
- PROFESSIONAL PLASTICS Natural PVDF Tubing, 0.375 ID X .500 OD X 25 FT [Each] (TPVDFNA.375X.500X25FT)
- PROFESSIONAL PLASTICS Natural PFA Tube, 0.187 ID X .312 OD X 100 FT [Roll] (TPFANA.187X.312X100FT)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/16" I.D. (105-0125031-NT-100)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-25)
- PARKER Tubing, Clear, Shore D 55, 5/32" I.D. (105-0250047-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/4" I.D. (105-0375062-NT-100)
- Professional Plastics Tubing