Shop All Plastic Sheets
Professional Plastics
Natural PFA Sheet, 0.750 X 12.000 X 12.000 [Each]
Mfr # SPFANA.750X12.000X12.000
Zoro # G700907538
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.75
- Width 12
- Length 12
- Material PFA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPFANA.750X12.000X12.000
- Zoro # G700907538
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.75 |
Width | 12 |
Length | 12 |
Details
Color | Natural |
Material | PFA |
Weight | 9 |
Max. Recommended Use Temp (Deg:F) | 500 |
Tensile Strength (psi @ 73 Deg;) | 3600 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 2.15 |
FDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Description
PFA Rod and PFA SheetPerFluoroAlkoxy (PFA) offers similar properties to FEP, but PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Black 5005 AQ (23890)
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 10 Ft L (870680)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.005 X 24.000 X 24.000 [Each] (SKAPT.005X24.000X24.000HN)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- PROFESSIONAL PLASTICS Dolphin Gray Starboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSTARDG.750X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- PROFESSIONAL PLASTICS Natural G-11 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG11NA.500X36.000X48.000)
- PROFESSIONAL PLASTICS White#2447 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH2447.125EF-24X24)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.060" Thick (G15-60F-12X12)
- Professional Plastics Plastic Sheets