Shop All Plastic Sheets
Professional Plastics
Natural PFA Sheet, 0.500 X 24.000 X 24.000 [Each]
Mfr # SPFANA.500X24.000X24.000
Zoro # G200908585
Free Shipping & Returns
$3,493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 24
- Weight 24
- Width 24
- Material PFA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPFANA.500X24.000X24.000
- Zoro # G200908585
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Width | 24 |
Height | 0.5 |
Details
Color | Natural |
Weight | 24 |
Material | PFA |
Tensile Strength (psi @ 73 Deg;) | 3600 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 2.15 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Max. Recommended Use Temp (Deg:F) | 500 |
Description
PFA Rod and PFA SheetPerFluoroAlkoxy (PFA) offers similar properties to FEP, but PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0050x2 ID, PK10 (24466)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 3/4 In, 3 Ft (2HHJ5)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 36 x 36 (20183)
- ZORO SELECT Music Wire, Spring Steel, 36 in., PK25 (498)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 48 (SPLEXICL.187-12X48)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 Inch X 1440 FT [Each] (SNOMEX410.005X36.000X1440FT)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48 (SABSBK.060HC1-24X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 12 (SPLEXICL.250-12X12)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.25 Thick, 24 X 48 (SPCCL.250LEX9034-24X48)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick (BULK-PF-PC-72)
- Professional Plastics Plastic Sheets