Shop All Plastic Rods
Professional Plastics
Natural PFA 12 L, 1.5 W
Mfr # RPFANA1.500
Zoro # G100908371
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PFA
- Length 12
- Color Natural
- Width 1.5
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RPFANA1.500
- Zoro # G100908371
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.5 |
Height | 1.5 |
Details
Material | PFA |
Color | Natural |
Weight | 2 |
Max. Recommended Use Temp (Deg:F) | 500 |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Tensile Strength (psi @ 73 Deg;) | 3600 |
Specific Gravity (73 Deg: g/cm3) | 2.15 |
FDA Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
PFA Rod and PFA SheetPerFluoroAlkoxy (PFA) offers similar properties to FEP, but PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In, PK5 (44615)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x 3 Ft L (2HKR4)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 in, 2 ft L. (18019_24_0)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-ABSB-17)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.5 W (RACESD.500N)
- PROFESSIONAL PLASTICS Celazole 12 L, 0.25 W (RCELAZOLE.250)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 0.5 W (RACRC.500C)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.500 Dia [Ft] (RNYLMD3.500CAST)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.000 Dia [Ft] (RNYLMD3.000CAST)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- Professional Plastics Plastic Rods