Shop All Chromatography Supplies
Professional Plastics
Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each]
Mfr # TPEEKNA.250X.300X150FTSPOOL
Zoro # G800944884
product price: $2,150.99
/ea
Free Shipping & Returns
$2,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 12
- Material PEEK
- Width 12
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPEEKNA.250X.300X150FTSPOOL
- Zoro # G800944884
- Country of Origin Multiple
- Category Chromatography Supplies
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Material | PEEK |
Weight | 3 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
USP CLASS VI Compliant | Yes |
Description
PEEK capillary tubing is designed specifically for the demands of high pressure chromatography (HPLC). More corrosion resistant than stainless steel, PEEK is strong enough to take the pressure of 5,000 psi. PEEK has nearly the heat reisstance and chemical resistance of PTFE, but it is also structurally strong and abrasion resistant. It does not leach, and it is unaffected by continuous exposure to steam. Typical Applications: Liquid chromatography, Pump and valve components , Seal rings, Semiconductor Processing, Medical devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Imhoff Cone, Polypropylene (H38990-0000)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- OASIS Small Oasis Tree Stand (313-ST)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- Professional Plastics Chromatography