Shop All Chromatography Supplies
Professional Plastics
Natural PEEK Tube Spool, 0.200 ID X .250 OD X 100 FT [Each]
Mfr # TPEEKNA.200X.250X100FTSPOOL
Zoro # G600945005
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Height 4
- Length 12
- Width 12
- Material PEEK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TPEEKNA.200X.250X100FTSPOOL
- Zoro # G600945005
- Country of Origin Multiple
- Category Chromatography Supplies
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Weight | 2 |
Material | PEEK |
Color | Natural |
USP CLASS VI Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Description
PEEK capillary tubing is designed specifically for the demands of high pressure chromatography (HPLC). More corrosion resistant than stainless steel, PEEK is strong enough to take the pressure of 5,000 psi. PEEK has nearly the heat reisstance and chemical resistance of PTFE, but it is also structurally strong and abrasion resistant. It does not leach, and it is unaffected by continuous exposure to steam. Typical Applications: Liquid chromatography, Pump and valve components , Seal rings, Semiconductor Processing, Medical devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Bottom Dredge, 25 Pound, Stainless Steel (445.60)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- PERKIN ELMER Nitrogen Nitroflow Lab Generator 120 Vol (N9306213)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- Professional Plastics Chromatography Supplies