Shop All Film Tape
Professional Plastics
Natural PEEK Silicone Adhesive 1 Side Strip, 0.002 X 1.000 X 15 FT [E
Mfr # SPEEKNA.002X1.000X15FTSILPSA1
Zoro # G200931552
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1
- Length 4.057
- Weight 1
- Width 4.057
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPEEKNA.002X1.000X15FTSILPSA1
- Zoro # G200931552
- Country of Origin Multiple
- Category Film Tape
Dimensions
Height | 1 |
Length | 4.057 |
Width | 4.057 |
Details
Weight | 1 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.32 |
Description
PEEK Tape with Adhesive Backing - PEEK adhesive tape, is a super-tough material providing the best combination of friction and wear properties combined with high temperature resistance,chemical resistance and excellent electrical insulation. It is ideal for use in a broad range of applications including gaskets, aerospace components, high performance labels, solder masking, oil field equipment, semiconductor processing equipment and more. PEEK tape provides engineers and designers with an excellent alternative to both PTFE (polytetrafluoroethylene) and PI (polyimide) tape. When compared to PTFE tape, VICTREX PEEK tape exhibits much higher tensile strength, is a tougher, stronger material with better wear performance in aggressiveconditions, and has a lower density. When compared to PI tape, VICTREX PEEK tape has lower moisture absorption, better performance in strong alkaline environments, and higher tear strength. PEEK tape can withstand continuous operating temperatures of up to 220°C (428°F) and even higher temperatures for short durations. It resists wear over a wide range of pressure, velocity, temperature and counterfacial roughness. Hydrolytically stable, PEEK tape maintains its electrical properties over a wide frequency and temperature range, and can withstand over 109 rads of radiation exposure without embrittlement. In addition, it has excellent chemical resistance to solvents, acids, bases, fuels, and hydrocarbons even at elevated temperatures. PEEK tape is able to meet a variety of aerospace, automotive, food/water, medical/pharmaceutical, and military/nuclear approvals and standards. All Sizes are Stated in INCHES, unless otherwise specified as FEET (FT)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 18656 10.1 oz. White Alex Plus Caulk Contractor - 12 Pack (211344)
- TOUCH 'N SEAL Foam Applicator Kit, Black, Plastic (7565017120)
- JE TOMES 21 fl. oz.. Cartridge Kit Gray Concrete Crack Repair (JET-12)
- SIMPLEGROUT Pre-Mix Grout Haystak Qt (PMG380QT)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- TAPECASE Film Tape, Polyethylene, Black, 48mm x 55m (15C769)
- ALL-SOURCE 1-1/4 In. x 30 Ft. x 3/16 In. Thick Camper Seal Tape (V447HDI)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (5413)
- Professional Plastics Film Tape