Shop All Lab Tubing
Professional Plastics
Natural PEEK Capillary Tubing, 0.030 ID X .062 OD X 250 FT [Each]
Mfr # TPEEKNA.030X.062X250FT
Zoro # G800931730
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Material PEEK
- Color Natural
- Width 12
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPEEKNA.030X.062X250FT
- Zoro # G800931730
- Country of Origin Multiple
- Category Lab Tubing
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Weight | 1 |
Material | PEEK |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
USP CLASS VI Compliant | Yes |
Description
PEEK capillary tubing is designed specifically for the demands of high pressure chromatography (HPLC). More corrosion resistant than stainless steel, PEEK is strong enough to take the pressure of 5,000 psi. PEEK has nearly the heat reisstance and chemical resistance of PTFE, but it is also structurally strong and abrasion resistant. It does not leach, and it is unaffected by continuous exposure to steam. Typical Applications: Liquid chromatography, Pump and valve components , Seal rings, Semiconductor Processing, Medical devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Lab Tray, Round, 3 X 10 Dia, Poly (109844)
- KLEAN-STRIP Klean Strip CKE83 Kerosene, Solvent, 5 gal Bottle (CKE83M)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #34 X 12 Inch (100 Pcs) [Package] (TPI-34X12.000-100PCS)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.312 ID X .500 OD X 50 FT [Each] (TSILMED.312X.500X50FT)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #12 X 12 Inch (100 Pcs) [Package] (TPI-12X12.000-100PCS)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #33 X 12 Inch (100 Pcs) [Package] (TPI-33X12.000-100PCS)
- FISHER Seal Tfe (21229)
- Professional Plastics Lab Utensils