Shop All Heat Shrink Tubing
Professional Plastics
Natural PEEK 1.4:1 Heat-Shrink Tube, AWG 4 X 48.000 [Each]
Mfr # THSPEEKNAAWG4-1.4X1
Zoro # G100922346
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Width 12
- Length 12
- Height 4
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # THSPEEKNAAWG4-1.4X1
- Zoro # G100922346
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
PEEKshrink® Tubing secures performance of sensitive items in challenging environments. PEEK, a linear, semi-crystalline aromatic polymer, is considered the highest performing thermoplastic material due to its ability to withstand extreme temperatures, high pressure and caustic fluids. Now Zeus has taken PEEK to an entirely new level of performance with the introduction of PEEKshrink® - PEEK heat-shrinkable tubing. PEEKshrink® provides a "shrink to fit" layer of protection for sensitive or critical components used in a variety of applications such as medical devices, electronics, telecom hardware and oil exploration equipment. The polymer's inherent purity and lubricity make it an ideal choice for analytical and life sciences applications. An alternative to traditional protective coatings like Teflon, PEEKshrink® is ideally suited for challenging environments where extreme heat or cold, intense pressure, chemicals, water, or dielectric interference pose a threat to wires and electrical components. When shrunk onto components, PEEKshrink® forms an impenetrable "second skin" that is impervious to contaminants, preserving the integrity and performance of whatever is inside. PEEKshrink® Tubing Sample Applications: Electrical component covering Medical device protection Wire/cable encapsulation or insulation Impact and wear resistant insulation Technical Notes: Ideal for shrinking on wire or round mandrels Shrink results can be achieved with a variety of heat shrink systems: IR Oven Convection Oven Heat Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- REES Pilot Light, 120V (40100002)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 2"- Red (HSEC-200-UV-RD-10PK)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Clear - 4' Long Stick (HS465-CL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Black (HS359-S250-BLACK)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK10 (ITCSN-1500-12"-BLACK-10 PCS)
- Professional Plastics Heat Shrink Tubing