Shop All Plastic Rods
Professional Plastics
Natural PEEK 12 L, 0.625 W
Mfr # RPEEKNA.625
Zoro # G700909617
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PEEK
- Length 12
- Color Natural
- Width 0.625
- Height 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RPEEKNA.625
- Zoro # G700909617
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.625 |
Height | 0.625 |
Details
Material | PEEK |
Color | Natural |
Weight | 1 |
Dielectric Strength (volts/mil) | 480 |
Tensile Strength (psi @ 73 Deg;) | 16000 |
Flexural Strength (psi @ 73 Deg: F) | 25000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.8 |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
Max. Recommended Use Temp (Deg:F) | 480 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.31 |
3A Dairy Compliant | Yes |
USDA Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.6 |
Description
PEEK Sheets & PEEK Rods - VIRGIN Grade PEEK (polyetheretherketone) shapes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (7166_12_0)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 48" W x 0.063" Thick (1ZAA5)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0200In, PK10 (16900)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.375 W (RULT1000NA.375)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.25 W (RPFANA.250)
- PROFESSIONAL PLASTICS Invar 36 Rod, 2.000 Dia [Ft] (RINVAR2.000-36)
- PROFESSIONAL PLASTICS Rexolite 72 L, 3 W (RREX1.500X96.000-1422)
- PROFESSIONAL PLASTICS Polyimide 38 L, 0.375 W (RPIM7001-.375X38.000)
- PROFESSIONAL PLASTICS Natural Acetal 12 L, 0.75 W (RACENA.750C)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJE8)
- Professional Plastics Plastic Rods