Shop All Plastic Sheets
Professional Plastics
Natural Paper Phenolic Sheet, 1.000 Thick, 36 X 48
Mfr # SPAPNA1.000-36X48
Zoro # G400914416
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Phenolic
- Weight 248
- Height 1
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPAPNA1.000-36X48
- Zoro # G400914416
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Height | 1 |
Length | 48 |
Details
Color | Natural |
Material | Phenolic |
Weight | 248 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.8 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Max. Recommended Use Temp (Deg:F) | 257 |
UL94 Flammability Rating Method: UL 94 | H-B |
Dielectric Strength (volts/mil) | 600 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Tensile Strength (psi @ 73 Deg;) | 15000 |
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 2" X 12" Tape SBR Black (1500-1/8TTAPE)
- ZORO SELECT Flat Stock, 0.016", 1/2" W, 1 ft. (8231)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT SS Round Bar 440C, 24 in Overall L (18496_24_0)
- PROFESSIONAL PLASTICS Delrin AF Blend Sheet, 0.187 X 24.000 X 48.000 [Each] (SDELAF.187X24.000X48.000)
- PROFESSIONAL PLASTICS Clear P-95 Cast Acrylic Sheet, 0.500 X 48.000 X 96.000 [Each] (SACRP95CL.500X48.000X96.000C)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 96 (SHISWH.030-48X96)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.25 Thick, 24 X 48 (SPCCL.250LEX9034-24X48)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 1.000 X 36.000 X 48.000 [Each] (SG30NA1.000X36.000X48.000P95)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-3)
- Professional Plastics Plastic Sheets