Shop All Plastic Sheets
Professional Plastics
Natural Paper Phenolic Sheet, 0.750 Thick, 36 X 48
Mfr # SPAPNA.750-36X48
Zoro # G200914449
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.75
- Material Phenolic
- Weight 186
- Flexural Strength (psi @ 73 Deg: F) 16000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPAPNA.750-36X48
- Zoro # G200914449
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.75 |
Width | 36 |
Length | 48 |
Details
Color | Natural |
Material | Phenolic |
Weight | 186 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.8 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Dielectric Strength (volts/mil) | 600 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 15000 |
Max. Recommended Use Temp (Deg:F) | 257 |
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 3/4x1 1/2 In, 3 Ft (2HKH7)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft (4YTX6)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-10)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18109_12_0)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- PROFESSIONAL PLASTICS Black Polypropylene Sheet, 0.062 X 48.000 X 96.000 [Each] (SPROBK.062X48.000X96.000)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 Inch X 25 FT [Each] (SMYLAFROST.014X24.000X25FT)
- PROFESSIONAL PLASTICS 6MM White Celtec Exp PVC Sheet (S), 0.236 X 48.000 X 96.000 [Each] (SPVCEL.236X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.000 [Each] (SACR.500X48.000X96.000CCP)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 3/4" Thick (BULK-PS-UHMW-397)
- Professional Plastics Plastic Sheets