Shop All Plastic Sheets
Professional Plastics
Natural Paper Phenolic Sheet, 0.062 Thick, 48 X 96
Mfr # SPAPNA.062-48X96
Zoro # G900914299
product price: $134.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Color Natural
- Weight 16
- Material Phenolic
- Height 0.062
- Specific Gravity (73 Deg: g/cm3) 1.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPAPNA.062-48X96
- Zoro # G900914299
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.062 |
Details
Color | Natural |
Weight | 16 |
Material | Phenolic |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.8 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Tensile Strength (psi @ 73 Deg;) | 15000 |
Dielectric Strength (volts/mil) | 600 |
Max. Recommended Use Temp (Deg:F) | 257 |
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 3/4" W (BULK-RS-N50-129)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-UHMW-27)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 1 ft. L. (T63S1X.125-12)
- PROFESSIONAL PLASTICS Pomalloy SD ESD Acetal Sheet, 1.500 Thick, 24 X 48 (SACESD1.500PP-24X48)
- PROFESSIONAL PLASTICS Black Repro UHMW Sheet, 0.375 Thick, 48 X 120 (SUHMWBK.375REPRO-48X120)
- PROFESSIONAL PLASTICS Ceramic PEEK NC30 Sheet, 0.500 X 24.000 X 48.000 [Each] (SPEEKNC30.500X24.000X48.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000M)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24 (SHAS276.062-12X24)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- Professional Plastics Plastic Sheets