Shop All Plastic Sheets
Professional Plastics
Natural O&P Polypropylene Sheet, 0.125 X 48.000 X 96.000 [Each]
Mfr # SPROOP.125X48.000X96.000N
Zoro # G500914255
product price: $87.39
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$87.39
Free 30-Day Returns
Key Features
- Color Natural
- Width 48
- Height 0.125
- Weight 20
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPROOP.125X48.000X96.000N
- Zoro # G500914255
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.125 |
Length | 96 |
Details
Color | Natural |
Weight | 20 |
Material | Polypro |
Max. Recommended Use Temp (Deg:F) | 180 |
UL94 Flammability Rating Method: UL 94 | HB |
Tensile Elongation at Break (% @ 73 Deg: F) | 11 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Tensile Strength (psi @ 73 Deg;) | 3400 |
Heat Deflection Temp. (264 psi) Deg:F | 212 |
Flexural Strength (psi @ 73 Deg: F) | 4800 |
Description
Polypropylene - Proteus® O&P Grade SheetOrthopedic polypropylene sheets are used for orthotic & prosthetic devices. Because people come in all different shapes and sizes, orthotic and prosthetic devices must be custom fit - and that's where Proteus® O&P Grade comes in. Proteus® O&P Grade maintains the rigidity and durability required by the orthotics and prosthetics industry, while exhibiting top thermoforming performance. Proteus® O&P Grade is a "natural" color and available in 48" x 96" sheets with gauge sizes ranging from 1/16" to 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18032_48_0)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (20561_72_0)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 40A (BULK-RS-N40-206)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (ZUSA-RC-994)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 24 X 48 (SGPO3.125-24X48)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 1.000 Thick, 36 X 48 (SPAPNA1.000-36X48)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.500 X 54.000 X 96.000 [Each] (SSEASF.500X54.000X96.000)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.000 Thick, 24 X 48 (SREX1.000-1422-24X48)
- PROFESSIONAL PLASTICS Pinstripe#52070 Kydex T P3 Sheet, 0.060 X 48.000 X 96.000 [Each] (SKYDT.060X48X96PIN52070P3)
- PROFESSIONAL PLASTICS Torlon 4203 Sheet, 1.250 Thick, 12 X 24 (STOR42031.250-12X24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-PC-5)
- Professional Plastics Plastic Sheets