Shop All Nylon Tubing
Professional Plastics
Natural Oil-Filled Fda Nylon Tube, 4.000 ID X 6.000 OD X 13.000 [Each
Mfr # TNYLOILNA4.000X6.000X13.000
Zoro # G800918878
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Color Natural
- Length 13
- Width 6
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLOILNA4.000X6.000X13.000
- Zoro # G800918878
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 6 |
Length | 13 |
Width | 6 |
Details
Color | Natural |
Weight | 9 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Oil-Filled Nylon in NATURAL Color for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. Typical Applications: FDA Compliant Bearings and Bushings Replacement for Stainless Steel in Food Processing Applications: Bottling, Canning, Packing, Processing Lines Friction / Wear Parts Gears, Sprockets and Rotational Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- K-FLEX USA 2-3/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068238)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU1)
- KOHLER Contemporary Square 8" Rainhead With Kat (13695-BN)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Natural (N38ANA)
- Professional Plastics Nylon Tubing