Shop All Nylon Tubing
Professional Plastics
Natural Nylon Tube - Extruded, 0.250 ID X.375 OD, 100 FT
Mfr # TNYLNA.250X.375-100
Zoro # G100918639
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 12
- Material Nylon
- Width 12
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA.250X.375-100
- Zoro # G100918639
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Material | Nylon |
Color | Natural |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Nylon 6/6 Fractional Tubing - Extruded, Unfilled (up to 1" ID) The exceptional bearing and wear properties of Nylon make it one of the most widely used plastics in the world. Nylon is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part E (340EAL)
- RINSE QUIK Bone Spray Head, BONE Head only (MR-427-BW)
- LEGEND VALVE 1" T-1102 NO LEAD BALL VALVE (101-608NL)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 55 11)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- Professional Plastics Tubing