Shop All Nylon Tubing
Professional Plastics
Natural Nylon Tube - Extruded, 0.187 ID X.250 OD, 50 FT
Mfr # TNYLNA.187X.250-50
Zoro # G300918811
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Length 12
- Width 12
- Color Natural
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLNA.187X.250-50
- Zoro # G300918811
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Weight | 1 |
Color | Natural |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Nylon 6/6 Fractional Tubing - Extruded, Unfilled (up to 1" ID) The exceptional bearing and wear properties of Nylon make it one of the most widely used plastics in the world. Nylon is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" MIP x CPVC TRANS. FTG NL (302-408NL)
- MOEN Oil Rubbed Bronze Double Robe Hook (DN4403ORB)
- 3M AQUA-PURE Quick Connect Filter, 1.8 gpm, 5 Micron, 3.188" O.D., 9 5/8 in H (AP51711)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/8 x 1/8 in (ZUSA-PF-10383)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Natural, 50 Ft (2VDL6)
- Professional Plastics Tubing