Shop All Plastic Sheets
Professional Plastics
Natural Nylon Sheet - Extruded, 0.187 Thick, 24 X 48
Mfr # SNYLNA.187EXT-24X48
Zoro # G500913906
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 48
- Height 0.187
- Weight 10
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SNYLNA.187EXT-24X48
- Zoro # G500913906
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.187 |
Width | 24 |
Details
Color | Natural |
Weight | 10 |
Material | Nylon |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Max. Recommended Use Temp (Deg:F) | 210 |
Tensile Elongation at Break (% @ 73 Deg: F) | 250 |
Specific Gravity (73 Deg: g/cm3) | 1.12 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
Dielectric Strength (volts/mil) | 400 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
USDA Compliant | Yes |
3A Dairy Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | V-2 |
FDA Compliant | Yes |
NSF Compliant | Yes |
Description
Nylon Sheet & Nylon Rod - Extruded, Unfilled Nylon 6/6 The exceptional bearing and wear properties of Nylon® make it one of the most widely used plastics in the world. Nylon® is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber. Professional Plastics offers Nylon Sheets, Rods, Tubes, Tubing & Profiles in dozens of formulations. For Thicker Plates and Large Diameter Rods & Tube, see Cast Nylon Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 1 Ft (2AVF6)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Black (ZUSAESR-328)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 1/2 in Thick (BULK-PS-PVC-62)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-3/8" Dia. (1UTW8)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 24 X 48 (SGPO3.2500-24X48)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.250 X 48.000 X 96.000 [Each] (SPROWH.250X48.000X96.000)
- PROFESSIONAL PLASTICS Green Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEGN.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-12in/Length-100ft/Height-.005 (STFE.005X12.000X100FTV)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 48 (SHISWH.030-48X48)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSWH.093X48.000X96.000HC1)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- Professional Plastics Plastic Sheets