Shop All Plastic Sheets
Professional Plastics
Natural Nylon Sheet - Extruded, 0.125 Thick, 12 X 12
Mfr # SNYLNA.125EXT-12X12
Zoro # G200913404
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Weight 7
- Material Nylon
- Width 12
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SNYLNA.125EXT-12X12
- Zoro # G200913404
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Height | 0.125 |
Length | 12 |
Details
Color | Natural |
Weight | 7 |
Material | Nylon |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.12 |
UL94 Flammability Rating Method: UL 94 | V-2 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
3A Dairy Compliant | Yes |
NSF Compliant | Yes |
Dielectric Strength (volts/mil) | 400 |
USDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Max. Recommended Use Temp (Deg:F) | 210 |
Tensile Elongation at Break (% @ 73 Deg: F) | 250 |
Description
Nylon Sheet & Nylon Rod - Extruded, Unfilled Nylon 6/6 The exceptional bearing and wear properties of Nylon® make it one of the most widely used plastics in the world. Nylon® is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber. Professional Plastics offers Nylon Sheets, Rods, Tubes, Tubing & Profiles in dozens of formulations. For Thicker Plates and Large Diameter Rods & Tube, see Cast Nylon Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick (PS-UHMW-RCY-13)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PC-ESD-21)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-25)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.062 X 52.000 X 84.000 [Each] (SFISH.062X52.000X84.000GY)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 Inch X 25 FT [Each] (SMYLAFROST.014X24.000X25FT)
- PROFESSIONAL PLASTICS Gray#2064 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2064.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.187 X 48.000 X 96.000 [Each] (SPVCGY.187X48.000X96.000)
- PROFESSIONAL PLASTICS Green-Black Micarta KHS200 Sheet, 0.236 X 39.000 X 79.000 [Each] (SKHS200GNBK.236X39.000X79.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- Professional Plastics Plastic Sheets