Shop All Plastic Sheets
Professional Plastics
Natural Nylon Sheet - Extruded, 0.062 Thick, 24 X 24
Mfr # SNYLNA.062EXT-24X24
Zoro # G800913286
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.062
- Material Nylon
- Weight 4
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SNYLNA.062EXT-24X24
- Zoro # G800913286
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Length | 24 |
Width | 24 |
Details
Color | Natural |
Material | Nylon |
Weight | 4 |
NSF Compliant | Yes |
Dielectric Strength (volts/mil) | 400 |
Max. Recommended Use Temp (Deg:F) | 210 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.12 |
UL94 Flammability Rating Method: UL 94 | V-2 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
USDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 250 |
3A Dairy Compliant | Yes |
Description
Nylon Sheet & Nylon Rod - Extruded, Unfilled Nylon 6/6 The exceptional bearing and wear properties of Nylon® make it one of the most widely used plastics in the world. Nylon® is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber. Professional Plastics offers Nylon Sheets, Rods, Tubes, Tubing & Profiles in dozens of formulations. For Thicker Plates and Large Diameter Rods & Tube, see Cast Nylon Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 1 ft L. (14466_12_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (BULK-PS-PC-101)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 25 Ft (ZUSA-RC-1014)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 48" Length - Black (20-107)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 1.000 X 12.000 X 12.000 [Each] (SPFANA1.000X12.000X12.000)
- PROFESSIONAL PLASTICS Natural SG-200 Sheet, 0.250 X 48.000 X 96.000 [Each] (SSG200NA.250X48.000X96.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 24 X 48 (SGPO3.2500-24X48)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 18 X 24 (SPLEXICL.250-18X24)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each] (SPCM15CL.250X48.000X96.000)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-PS-PP-561)
- Professional Plastics Plastic Sheets